SEALMASTER
SFC-31T FLANGE CARTRIDGE BEARING UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
N° de pièce #
Le numéro de pièce BDI
PRIX
480,28 $ / Chaque
DISPONIBLE
SEALMASTER
MSF-36T FLANGE BLOCK BEARING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/4" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
N° de pièce #
Le numéro de pièce BDI
SEALMASTER
MSF-31T FLANGE BLOCK BEARING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
N° de pièce #
Le numéro de pièce BDI
SEALMASTER
SC-19 CARTRIDGE BEARING UNIT
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; 2-13 Insert; Felt Labyrinth Seal; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
SEALMASTER
3-115T INSERT BEARING
Insert Bearing; 1-15/16" Bore; 2-1/4" Length Thru Bore; Wide Inner Ring; 1-3/16" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI