SKF
YET 206-104 INSERT BALL BRG
Insert Bearing; 1-1/4" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
SKF
YEL 205-100-2F INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 1" Bore; 1.748" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
DODGE
P2B-SXRB-111 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
TIMKEN
RC1 1/4S CYL CARTOUCHE ; NON-RETURNABLE R SERIES SPECIAL
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-9/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/64" Length Thru Bore; Relubricatable; G1104KRRB Insert; Contact Shroud Seal; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
TIMKEN
RC 1 15/16 CARTOUCHE UNITE ; R SERIES 1.9375" X 4.5625" X 2.531"
Cartridge Bearing; 1-15/16" Bore; 4-9/16" Outside Diameter; 2-1/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; G1115KRRB Insert; Contact Shroud Seal; Non-Expansion
N° de pièce #
Le numéro de pièce BDI