CONTINENTAL
CONTINENTAL 60G-14M-20-3525
Pulley, Synchronous; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 274MM Flange OD; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Keyway; 3525 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
GATES
GATES 14MX60S125-4535
125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.36MM Pitch Diam; Yes Keyway; 55 To 125MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
GATES
GATES 14MX-60S-90-4030
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 60 Teeth; 98.552MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 40 To 115MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI