BROWNING
120HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
BROWNING
120HQ150 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-13/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
SKF
PHP 120H100TB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1.339" Face Width; Bushed; 19.044" Outside Diameter; 19.098" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
GATES
2MR-120S-09 ; Pignons PowerGrip GT2 - 2MR et 3MR
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 120 Teeth; 12.7MM Face Width; Rough Bore; 75.895MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
120XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33-27/64" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI