NEXEN
804513 PILOT MOUNT CLUTCH ; 1.125" BORE AIR ENGAGED SPRING RELEASE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.998" Pilot Diameter; Maximum Stat
N° de pièce #
Le numéro de pièce BDI
NEXEN
820700 AIR ACTUATED CALIPER BRAKE ; 1.375IN BORE DIA FLANGE MOUNTED
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; Maximum Static Torque 840In-Lbs; Starting; Air | Spring; AIR CHAMP; LWB; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 17HP Thermal Capacity
N° de pièce #
Le numéro de pièce BDI
NEXEN
827810 FRICTION BRAKE
Brake; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 55Nm
N° de pièce #
Le numéro de pièce BDI
NEXEN
950051 FRICTION CLUTCH ; 20MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 62MM Pilot Diameter; Maximum Stat
N° de pièce #
Le numéro de pièce BDI