INGERSOLL RAND
2850MAX IMPACT DRIVE WRENCH ; 1IN W/D-HANDLE 2000FT-LB
Air Powered Impact Wrench; 1" Drive; 2100 Ft-lbs Max Reverse Torque; Maintenance Duty; D-Handle; Inside Trigger; Standard Anvil; Inside Trigger Actuation; 56 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 14 CFM Average Air Consumption; 770 BPM; D-HandleSquare Drive; Maintenance Duty; Aluminum With Steel Wear Plate End Plate; Top Exhaust Location; 2000 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 1-1/4" Max Bolt Diameter; 6.2 Bar Max Pressure; 2100 Ft-Lbs Max Reverse Torque; 3/4" Min Hose Size; Reverse Bias Motor; Air Powered; 13.1 Length; 9 Height; 6.5 Width; Friction Ring And Thru-hole Retainer Type; 3.3" Side to Center Distance; Full Size Tool Type; 7 Vanes; 12.6 m/s2 Vibration Level; 2 Year Warranty; The 2850Max 1" D-Handle Impact Wrench; Our Fiercest 1" Wrench; Engineered To Make Quick Work Of Big Jobs Like Semi; Bus And Tractor Tires; This Tool Has Been Made Lighter; Pushed Harder And Worked Longer To Make Sure It Can Handle Repeated Demands Without Sacrificing Power; Every Time You Need Extreme Torque; This Lightweight Boss Can Get The Job Done; Power Nothing Matters More Than Torque When You Are Up Against Massive Jobs; The 2850Max Is Our Fiercest 1" Wrench Yet; Loaded With Extreme Power That Lasts As Long As You Need And Continuously Delivers Over Time; Durability Steel-Tough To Its Core; This Heavy-Duty Impact Wrench Has Been Run Harder And Pushed Farther To Make Sure It Can Withstand What You Throw At It; Because When It Comes To Real Work; Downtime Is Not An Option; Ergonomics We Reduced The Tools Weight Without Sacrificing What Matters Most; Torque; The 2850Max Is Also Ergonomically Designed For Less Fatigue; Solid Steel Impact Mechanism Deliver 2100 Ft-Lbs Of Torque; Highly Engineered Design Delivers The Power You Need Over The Life Of The Tool; Steel Core Design Nothings Been Proven To Last Longer; Chemical Resistant Housing And Steel Core Stands Up To Drops And Harsh Work Environments; Lightweight 25 Percent Lighter Than The Industrys Leading 1" Wrench; 360 Deg Adjustable Handle The Side Handle Rotates Fully Around The Tool As The Job Demands; Swivel Hose Connection Keeps Cords From Getting Tangled So You Can Move Freely Around The Garage; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
N° de pièce #
Le numéro de pièce BDI