LEESON
C248
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
M1130138.00 ; ,12KW-1/6H1800R63D IP54,180VS140C1.B14.C
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3400 ; .17HP 1725TR/MIN 1PH 48 3408L
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 49% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3355 ; .17HP 1725TR/MIN 1PH 42 3316L
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 51% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3354 ; .17HP 3450TR/MIN 1PH 42 3313L
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 52% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI