REEL CRAFT IND.
L 4545 123 3A
Cord Reel; 20A Nominal Current; 12/3 AWG Conductor Size 1; 45FT Cord Length; SJEOOW Cord Type; Inlet Straight Blade Plug, Outlet Single End Type; Steel Material; 5-20P Inlet, 5-20R Outlet NEMA/IEC Configuration; L4000 Series; Single Receptacle Retractable Power Cord Reel Type; 125 V Nominal Voltage; Includes Cord and Reel
N° de pièce #
Le numéro de pièce BDI