PRECISION BRAND PROD
17645 ; .008 LAITON CALE 6 X 60
Shim Stock; 60" Length; 6" Width; 0.008" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
N° de pièce #
Le numéro de pièce BDI
PRECISION BRAND PROD
25260 ; 1-1/4 I D X 1-3/4 O D CALE
Arbor Shim Kit; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool
N° de pièce #
Le numéro de pièce BDI
PRECISION BRAND PROD
25240 ; 1-1/8 I D X 1-5/8 O D CALE
Arbor Shim Kit; 1-1/8" Inside Diameter; 1-5/8" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool
N° de pièce #
Le numéro de pièce BDI
PRECISION BRAND PROD
42360 ; .100 AI A INSERT CALE 3 X 3
Slotted Shim; 3" Length; 3" Width; 0.100" Thickness; Stainless Steel; Pack Of 5; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation
N° de pièce #
Le numéro de pièce BDI
PRECISION BRAND PROD
42225 SHIM ; 005"X2"X2" 300 SS SLTD 20/PAK
Slotted Shim; 2" Length; 2" Width; 0.005" Thickness; Stainless Steel; Pack Of 20; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation
N° de pièce #
Le numéro de pièce BDI