IDEAL-TRIDON
IDEAL-TRIDON 6810
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Clamp Diameter [Min]; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; Stainless Steel 201/301; Housing and Band Material; 9/16" Nominal Width
N° de pièce #
Le numéro de pièce BDI
IDEAL-TRIDON
IDEAL-TRIDON 5410
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 3.33" Nominal Length; 201/301 Stainless Steel; Housing and Band Material; SAE Number 100.022" Nominal Thickness; 9/16" Nominal Width
N° de pièce #
Le numéro de pièce BDI