REXNORD
820/815 20T RB 3/4 ; CI PIGNON RAINURE
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 20 Teeth; 4.86" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
815A20 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 20 Teeth; 4.86" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
820A20 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 20 Teeth; 4.86" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
REXNORD
REXNORD CI815-20T_3/4IN_RSB_A
Conveying Chain Sprocket; 3/4" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 20 Teeth; A-No Hub Type; Finished Bore; Round; 4.86" Outside Diameter; 4.854" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; No Keyway
N° de pièce #
Le numéro de pièce BDI
SYSTEM PLAST
SYSTEM PLAST 2251-20R1.25-DMS-SS
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 20 Teeth; A-No Hub Type; Finished Bore; Round; 6.378" Outside Diameter; 6.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
N° de pièce #
Le numéro de pièce BDI