SKF
PHC 210B-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 210B Chain Size; Cottered; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 210B-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 210B Chain Size; Cottered; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 210BX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 210B Chain Size; Riveted; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI