DIAMOND CHAIN
SC2060HSS SC C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
C2060H-1R-100FT ; D0242 ; ROLLER CHAIN
Roller Chain; SC2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
SC2060HRB D5 1/2IN ; ROLLER CHAIN
Roller Chain; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
SC2060HSS D5 1/2IN C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
C2060H-1 CT CO LINK ; D5845 ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI