DIAMOND CHAIN
SC2080HSS RIV 10FT ; ROLLER CHAIN
Roller Chain; SC2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
SC2080HSS COT C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; SC2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
C2080H-1 DOFF LINK ; D5973 ; ROLLER CHAIN OFFSET LINK
Chain Link; SC2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
C2080-1 DOFF LINK ; ROLLER CHAIN OFFSET LINK
Chain Link; SC2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
C2080H-1R-50FT ; D0245 ; ROLLER CHAIN
Roller Chain; SC2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI