SKF
PHC 08B-1DRX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 08B-1DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 08B-1DR-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC C08B-1X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 08B-1O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI