SKF
PHC C2162H-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; C2162 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC C2162-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; C2162 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC C2162X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; C2162 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC C2162HX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; C2162 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC C2162-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; C2162 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
N° de pièce #
Le numéro de pièce BDI