MARTIN SPROCKET & GR
4 B 56 SD V-BELT SHEAVE ; 4 GROOVES 5.95" OD BUSHED
Transmission Pulley; 4 Grooves; 5.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
DODGE
P44-8M-85-SD HTD HTD PIGNON
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 44 Teeth; 95.25MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI