SKF
PHC 04B-2DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 04B-2DR-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 04B-2 Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 04B-2NP-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 04B-2 Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 04B-2SS-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 04B-2 Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 04B-2SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI