DODGE
1100T 3 COUPLING HUB
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
DODGE
1100T 3 5/8 COUPLING HUB ; 3-5/8" BORE 5.59" HUB DIA 7.47" FLANGE
Grid Coupling Hub; 3-5/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1100T-HUB 3-1/2IN KW SS
Grid Coupling Hub; 3-1/2" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1100T-HUB 3IN KW SS
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1100T-HUB 2-7/8IN KW SS
Grid Coupling Hub; 2-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI