KML BEARING
SA204 12 ; 3/4 COLLAR LIGHT DUTY
Insert Bearing; 3/4" Bore; 1-1/4" Length Thru Bore; Narrow Inner Ring; 9/16" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
KML BEARING
UCPE204 12 ; 3/4 REINFORCED P/B SET SCREW
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-5/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
KML BEARING
RCSM 19 ; RUBBER CARTRIDGE MOUNTED UNITS
Cartridge Bearing; 1-3/16" Bore; 3-3/32" Outside Diameter; 1.181" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-13/32" Length Thru Bore; Not Relubricatable; CSA206-19 Insert; Contact Seal; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
KML BEARING
UCFL207 20 ; 1-1/4 2-BRIDE BOULON JEU VIS
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
N° de pièce #
Le numéro de pièce BDI
KML BEARING
CSA205 16N ; COLLIER VERROUILLAGE PLAT OD INSERTS
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1-1/4" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
N° de pièce #
Le numéro de pièce BDI