SKF
CRSEAL 4625258 / 46.25X47.75X0.75 HS8 R ; LARGE DIAMETRE JOINT
46-1/4" Shaft Dia; 47-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
N° de pièce #
Le numéro de pièce BDI
TIMKEN
25003-5823 OIL SEAL ; NON-RETURNABLE 1175MM ID 1226MM OD
Oil Seal; 46-1/4" Shaft Dia; 48-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
N° de pièce #
Le numéro de pièce BDI
GARLOCK
23X5823 MILL RIGHT N SPLIT ; 46.250IN ID 48.250IN OD
46-1/4" Shaft Dia; 48-1/4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
N° de pièce #
Le numéro de pièce BDI