SKF
CRSEAL 594316 / 76X78X0.813 HS8 R SEAL ; LARGE DIAMETRE JOINT
76" Shaft Dia; 78" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
N° de pièce #
Le numéro de pièce BDI
GARLOCK
23X7583 MILL RIGHT N SPLIT ; 76.000IN ID 78.000IN OD
76" Shaft Dia; 78" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
N° de pièce #
Le numéro de pièce BDI
TIMKEN
25003-7583 OIL SEAL ; NON-RETURNABLE 1930MM ID 1981MM OD
Oil Seal; 76" Shaft Dia; 78" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
N° de pièce #
Le numéro de pièce BDI