SKF
N 44 BRG LOCKNUT
8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI
TIMKEN
N 44 ECROU DE BLOCAGE
Locknut; 8 Threads per Inch; 11.005" Outside Diameter; 1-1/4" Nominal Thickness; 8.628-8 Thread Size; 8.535" Thread Pitch Diameter Min; 8-35/64" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI
TIMKEN
N 044 ECROU DE BLOCAGE ; NON-RETURNABLE 8.628"-8 THD 10-1/4" OD
Locknut; 8 Threads per Inch; 10.255" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.535" Thread Pitch Diameter Min; 8-35/64" Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI
SKF
N 044 BRG LOCKNUT ; NON-RETURNABLE
8 Threads per Inch; 10-1/4" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8.547" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; W-044 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI
NTN
N44 ADAPTER SLEEVE
Locknut; 8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8-35/64" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; UNS Thread
N° de pièce #
Le numéro de pièce BDI