MASTER LOCK
410 BLUE THERMOPLASTIC SAFETY PADLOCK ; BLUE 1-1/2" W 1-1/2" CLR 6/PK 36/CTN
Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Blue Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 410 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
421 LOCKOUT HASP ; STEEL 1-1/2" JAW 12/PK 72/CTN
Lockout and Hasp; Safety Lockout Hasps; Red Color; 1-1/2" Jaw Diameter; 5" Nominal Length; Steel Material; 6 Number of Padlock; 12/Box Quantity; 1-1/2" Shackle Nominal LengthLockout Hasp Type; 2-3/8" Maximum Width; For Used With Lockout Point
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
MASTER LOCK A1106CLR
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Silver Color; Keyed Different Combination/Keying; Aluminum Material; 5 Number of Pin; 6/Pack Quantity; 1/4" Nominal Shackle Diameter; 1-1/2" Shackle Inner Nominal Height; 3/4" Shackle Inner Nominal Width; 1-1/2" Shackle Maximum Length; Case Hardened Boron Alloy Shackle Material; Safety Padlock Type; American Lock
N° de pièce #
Le numéro de pièce BDI