MASTER LOCK
MASTER LOCK S806
Lockout and Hasp; Thermoplastic Body Material; 5/32" Nominal Cable Diameter; 6FT Cable Maximum Length; Red Color; Includes Cable, Lockout; Steel; Thermoplastic Material; 4 Number of Padlock; Adjustable Style; Adjustable Cable Lockout Type
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
MASTER LOCK 4401LHEC
Bluetooth Outdoor Padlock; 2-7/32" Body Width; 2" Shackle Length; 15/16" Shackle Width; 11/32" Shackle Diameter; Black Color
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
MASTER LOCK S3823
Lockout and Hasp; Red/Black Color; 1.9" Maximum Height; Includes Large Thumbscrew, Fold-Down Cleat, Curved Blade; 4.04" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 3.4" Maximum Width; For Used With Oversized Handle Circuit Breaker 480/600 V
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
MASTER LOCK S3821
Lockout and Hasp; Red/Black Color; 1.43" Maximum Height; Includes Large Thumbscrew, Toothed Jaw; 2.06" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 0.75" Maximum Width; For Used With Miniature Circuit Breaker 120/240 V
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
470-488 ; POR
Lockout and Hasp; 3/4in Nominal Cable Diameter; 6" Nominal Length; Dielectric Xenoy Thermoplastic Material; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Used With Most 220 and Amplifier, 550V Plug
N° de pièce #
Le numéro de pièce BDI