REXNORD
NS7700-21T 3-1/2IN SQ
Conveying Chain Sprocket; 3-1/2" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
N° de pièce #
Le numéro de pièce BDI
REXNORD
614 38 2 ; NS820-21T 1-3/16 KW SS
1-3/16" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI
REXNORD
881 21T ; CI PIGNON NON RAINURE
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
820A21 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
815A21B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI