INGERSOLL RAND
1077XPA RATCHET WRENCH ; 1/2" SQ DRIVE AIR POWERED
Air Ratchet Wrench; 1/2" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.9 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"Ratchet Wrench Provides Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 1077XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
N° de pièce #
Le numéro de pièce BDI
PRIX
314,66 $ / Chaque
DISPONIBLE
INGERSOLL RAND
15QMAX IMPACT WRENCH ; 3/8" SQ DRIVE PISTOL GRIP TRIGGER ACT
Air Powered Impact Wrench; 3/8" Drive; Quiet; Ultra Compact; 475 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4 CFM Average Air Consumption; 1350 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 310 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 7/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 380 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 4.6 Length; 7.1 Height; 2.4 Width; Friction Ring Retainer Type; 1.2" Side to Center Distance; Compact Tool Type; 7 Vanes; 5.5 m/s2 Vibration Level; 2 Year Warranty; The 35Max Ultra-Compact Impact Wrench Is As Versatile As It Is Reliable; With Its Twin Hammer Impact Mechanism; Aluminum Hammer Case And Composite Housing; This Tool Will Deliver The Power You Need; Access Thanks To Its Small Size And Easy Handling; The 35Max Ultra-Compact Impact Wrench Can Be Used In Even The Tightest Of Spaces.:; User Experience The 35Max Ultra-Compact Impact Wrench Comes With Improved Operator Comfort And Safety; So You Will Never Have To Worry While Doing Your Job; Increased Reach; Includes Bare Tool; Application Vehicle Maintence And Industrial Mro For Resctricted Areas
N° de pièce #
Le numéro de pièce BDI
PRIX
383,88 $ / Chaque
DISPONIBLE