INGERSOLL RAND
236 IMPACT WRENCH ; 1/2" DRIVE PISTOL CONFIG TRIGGER ACT
Air Powered Impact Wrench; 1/2" Drive; 450 Ft-lbs Max-reverse Torque; General Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.3 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; General Duty; Steel End Plate; Bottom Exhaust Location; 7400RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 450 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 7 Length; 7.2 Height; 2.6 Width; Friction Ring Retainer Type; 1.3" Side to Center Distance; Full Size Tool Type; 6 Vanes; 12 m/s2 Vibration Level; 1 Year Warranty; If You Work In Vehicle Repair; This Impact Wrench Will See You Through Every Job That Walks In The Door; The 236 1/2"Is Strong And Reliable; With A Power Regulator That Allows For Increased Control From Start To Finish; Reliability The 236 1/2"Impact Wrench Will Put In Overtime On Your Toughest Projects; Each Part Is Tested For Quality; So You Can Be Sure It Will Deliver A High-Performance Output Every Time; Power This Impact Wrench Comes With A Finely Tuned Vane Motor That Pairs Smoothly With The Jumbo Hammer Impact Mechanism On The 236 1/2"Impact Wrench For Maximum Power; Warranty A One-Year Warranty Comes Standard On All 236 1/2"Impact Wrenches; Includes Bare Tool; Application Vehicle Repair Or Maintenance Repair
N° de pièce #
Le numéro de pièce BDI
PRIX
308,36 $ / Chaque
DISPONIBLE
INGERSOLL RAND
BMDLN-4 BALANCER
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 8.2Ft Lift; Ratchet Lock Mechanism; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
N° de pièce #
Le numéro de pièce BDI
INGERSOLL RAND
N° de pièce #
Le numéro de pièce BDI