INGERSOLL RAND
301B AIR ANGLE DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 5.27IN L 21000RPM
Right Angle Air Die Grinder; 0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding
N° de pièce #
Le numéro de pièce BDI
PRIX
163,62 $ / Chaque
DISPONIBLE
INGERSOLL RAND
308B AIR STRAIGHT DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 6.85IN L 25000RPM
Straight Air Die Grinder; 0.25 Collet; Burr; 25000RPM; Rear Exhaust; 0.33HP; Lever Actuation; 28 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 7 CFM Average Air Consumption; Ball Bearing; Straight Handle; Medium Duty; Rear Exhaust Location; 25000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 6.85 Length; 2.5 Height; 4 Width; 0.71" Side to Center Distance; Variable Speed; 3.7 m/s2 Vibration Level; 1 Year Warranty; Lightweight And Durable For Ultimate Performance; The 308B Die Grinder Is The Perfect Choice; These Powerful Grinders Feature A Composite Grip For Superior Ergonomics And Comfort; And Can Be Used In Various Applications Including Porting; Weld Breaking; De-Burring; Polish-Ing And Grinding; Power Motor Delivers 0.33HP And 25000RPM Free Speed; Piped Away Exhaust Ready These Die Grinders Are Compatible With “Piped Away" Exhaust Kits; So You Can Transfer Exhaust Away From You And Your Workspace; Durable Ball-Bearing Construction Improves Balance; Reduces Vibration; And Ensures A Longer Life; Reliability Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Lightweight At Only 1Lb.; The Ergonomic Composite Housing Protects This Tool From Cold Air And Offers Greater Operator Comfort; Built-In Lubricating Wick Increases Angle Gear Life; Rear Exhaust Directs Air Away From The Operator; Includes 308B Pneumatic Straight Die Grinder; 1/4" And 6 Mm Collets; Two Wrenches; Application Deburring; Grinding; Polishing; Porting; Weld Breaking
N° de pièce #
Le numéro de pièce BDI
PRIX
220,26 $ / Chaque
DISPONIBLE
INGERSOLL RAND
121-K6 MAINTENANCE TOOL AIR HAMMER KIT
Super Duty Air Hammer Kit; Includes Carrying Case And Six Assorted Chisels; 3000BPM; 2-9/32" Stroke; 3/4" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; Super Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 12.6 Length; 3.6 Height; 9.7 Width; Spring Retainer Type; 2.28" Stroke Length; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 121 Super Duty Air Hammer Makes Fast Work Of Body Panel Crimping And Cutting; Bushing Driving; Shearing; And Other General Front-End Work; No Matter How Hard You Work; This Hammer Will Make It Easier; Durable Built To Withstand Repeated Drops And Harsh Conditions; This Hammer Will Never Let You Down; Long Lasting The 121 Super Duty Air Hammer Was Built With An Alloyed Steel Barrel And Heat-Treated Piston To Make Sure It Lasts As Long As You Need It To; Super Duty This Hammer Can Produce Up To 3000 Blows Per Minute So You Can Speed Through Your Tasks With Ease; Built-In Power Regulator And Trigger Control; Includes 121 Air Hammer, Blow-Molded Black Carrying Case And 6 Six Assorted Chisels, Assorted Chisels Include 1 3/4 Flat Blade Chisel, 1 Punch Chisel, 1 Claw Ripper-Edging Tool, 1 Single Blade Cutter, 1 KWik Cutter, 1 Vee Chisel-Spot Welder Breaker; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
N° de pièce #
Le numéro de pièce BDI
INGERSOLL RAND
7802RA MAINTENANCE TOOL DRILL ; 3/8"REVERSIBLE
Air Drill; Reversible Pistol Grip; 3/8" Keyed Chuck; 2000RPM; 0.5HP; Trigger Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 3/8" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 2000RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 7.4 Height Over Spindle; Aluminum Housing Material; 1.6 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 7.8 Length; 6 Height; 7.24 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; 2.8 m/s2 Vibration Level; 1 Year Warranty; A Classic Reversible Pistol-Shaped 3/8" Air Drill With A Keyed Chuck And Is Great For Honing; Reaming Or Drilling Holes; Reversible Allows You To Choose Between Forward And Reverse; Reliable With A Sturdy Aluminum Housing And Variable Speed Throttle; You Can Be Sure You Will Be Able To Control Your Tool And Trust That It Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Includes 3/8" Chuck; Application General Purpose Drilling; Honing; Reaming; And Hole-Sawing
N° de pièce #
Le numéro de pièce BDI
INGERSOLL RAND
231C IMPACTOOL ; 1/2"
Air Powered Impact Wrench; 1/2" Drive; 600 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 22 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.2 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; Super Duty; Steel End Plate; Front Exhaust Location; 550 Ft-lbs Forward/Fastening Torque; 8000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 600 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.3 Length; 7.7 Height; 2.81 Width; Friction Ring Retainer Type; 1.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 6.5 m/s2 Vibration Level; 1 Year Warranty; The Heavy Duty 231C Impact Wrench Has The Reliability And Durability You’Ve Come To Expect From The Ingersoll Rand Name; The Powerful Tool Provides An Even Impact And Is Durable Enough To Last Through The Toughest Work Environments; Reliability Every Time You Pull The Trigger; The 231C Will Deliver The Same High-Quality Output Time; Durability Built To Withstand Harsh Environments And Repeated Drops; This Impact Wrench Wont Let You Down; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
N° de pièce #
Le numéro de pièce BDI