KOP-FLEX COUPLINGS
KHP GREASE 14 0Z TUBE QT ; POR KHP GREASE
Grease; Polyethylene | Lithium; Coupling; Cartridge; 14 Oz; Gear Coupling; Amber
N° de pièce #
Le numéro de pièce BDI
PRIX
295,43 $ / Chaque
DISPONIBLE
KOP-FLEX COUPLINGS
254 KD 20 LS1200 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Long Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated
N° de pièce #
Le numéro de pièce BDI
KOP-FLEX COUPLINGS
304 KD 20 LL900 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1.5" To 4.75" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 304 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 6.75" Hub Diameter; Carbon Steel Hub; 4.75" Long Hub Length Through Bore; 9.25" Outside Diameter; 2 Number of Disc Pack; 141HP at 100RPM; 9900RPM Max Speed; KD20 Style; 89000In-Lbs Torque; Non-Lubricated
N° de pièce #
Le numéro de pièce BDI
KOP-FLEX COUPLINGS
254 KD 21 LL1400 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 0" To 3.75" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 254 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 5.34" Hub Diameter; Carbon Steel Hub; 3.59" Long Hub Length Through Bore; 7.62" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD21 Style; 52000In-Lbs Torque; Non-Lubricated
N° de pièce #
Le numéro de pièce BDI