PELICAN PRODUCTS
1120-000-190 CASE ; 1120 WL/WF DESERT TAN
Storage Container; 0.07 Cu-FT Nominal Capacity Volume; Desert Tan Color; 8.41" Nominal Depth; 3.87" Nominal Height; 7.29 in L Inner Depth; 3.33" Inner Height; 4.78" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent; ABS Latch/Purge Body Material; Polymer O-Ring; Polypropylene Body; Polyurethane Foam; Stainless Steel Pins Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Water/Dust/Crush Resistance; 1120 WF/WL Type; 6.76" Nominal Width
N° de pièce #
Le numéro de pièce BDI
PELICAN PRODUCTS
IM2620-00000 STORM CASE ; IM2620 BLACK W/BBB
Storage Container; 1.62CU-FT Nominal Capacity Volume; Black Color; 14" Nominal Depth; 10" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 20" Nominal Width
N° de pièce #
Le numéro de pièce BDI
PELICAN PRODUCTS
N° de pièce #
Le numéro de pièce BDI
PELICAN PRODUCTS
1600-001-240 CASE ; 1600NF,WL/NF,YELLOW
Storage Container; 1.65CU-FT Nominal Capacity Volume; Yellow Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Logo and no Foam Type; 19.36" Nominal Width
N° de pièce #
Le numéro de pièce BDI
PELICAN PRODUCTS
1600-000-180 CASE ; 1600,WL/WF,ARGENT
Storage Container; 1.65CU-FT Nominal Capacity Volume; Silver Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
N° de pièce #
Le numéro de pièce BDI