BALDOR-RELIANCE
EM3611T ; 3HP 3PH 60HZ 3546M TEFC MOTOR
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 89.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 350,74 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
CEWDM3714T ; 10HP 1770RPM 3PH 60HZ
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 92.4% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
M3543T ; .75HP 1140RPM 3PH 143T 3428M
AC Motor; General Purpose; 3/4HP; 143T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.41" Overall Length; 77% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
M3531 ; .25HP 1140TR/MIN 3PH 56 3411M
AC Motor; General Purpose; 1/4HP; 56 Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 68% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
CESSWDM3709T ; 7.5HP 3500RPM 3PH 60HZ
AC Motor; Pressure Washer; 7-1/2HP; 213TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.03" Overall Length; 91% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI