BOSTON GEAR
APM933AT-B DC MOTOR ; 1/3HP 90VDC 56C
DC Motor; Permanent Magnet; 1/3HP; 42CYZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 11.38" Overall Length
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
IDWNM3609T ; 2HP 1725RPM 3PH 60HZ
AC Motor; Inverter; 2HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.77" Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
VESWDM3554 ; 1.5HP 1755RPM 3PH 60HZ
AC Motor; Pressure Washer; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.95" Overall Length; 86.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
VESWDM3546 ; 1HP 1745RPM 3PH 60HZ
AC Motor; Pressure Washer; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.07" Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
BALDOR-RELIANCE CESWDM3546T
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI