DODGE
F2B-GT-30M FLANGED BLOCK BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 116.7MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
N° de pièce #
Le numéro de pièce BDI
DODGE
LF-GT-100 FLANGE BLOCK BALL BEARING
Flange Block Bearing; 3 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
N° de pièce #
Le numéro de pièce BDI
DODGE
P2B-IP-115L IMPERIAL IP PALIER A SEMELLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
P2B-IP-055MR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 167MM Minimum Bolt Spacing; 176MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
INS-GT-107-CR INSERT BALL BRG ; 1-7/16" ID 2.83" OD X 41.1MM W
Insert Bearing; 1-7/16" Bore; 1-5/8" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI