BALDOR-RELIANCE
M3541 ; .75HP 3450TR/MIN 3PH 56 3413M
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 74% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
708,54 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
CEWDM3714T ; 10HP 1770RPM 3PH 60HZ
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 92.4% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM4316T ; 75HP 1780RPM 3PH 365T 1482M
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95.4% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
CEWDM3546 ; 1HP 1745RPM 3PH 60HZ
AC Motor; Pressure Washer; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.94" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM4106T ; 20HP 3520RPM 3PH 256T 0936M
AC Motor; General Purpose; 20HP; 256T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 92.4% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI