AMI BEARINGS
SER211-32 INSERT BEARING ; 2" BORE IR WID 1-3/16" OR WID
Insert Bearing; 2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
N° de pièce #
Le numéro de pièce BDI
AMI BEARINGS
UCT210 TAKE-UP BALL BEARING ; 50MM BORE 16MM SLOT WID 102MM SLOT-SLOT
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
N° de pièce #
Le numéro de pièce BDI
AMI BEARINGS
UCFT205 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 98.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
N° de pièce #
Le numéro de pièce BDI
AMI BEARINGS
UCPA205 TAPPED PILLOW BLOCK BEARING ; 25MM BORE 36.5MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
AMI BEARINGS
UC208 INSERT BEARING ; 40MM BORE IR WID 80MM OD
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI