EWELLIX
MAX11-C080275A0A1M0-000 ; ACTUATOR 80MM STROKE
Linear Actuator; MAX 10 Series; 1500N Force; 80MM Stroke; 18 To 13MM/Sec; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 1500N Push Force; 1500N Pull Force; 18MM/Sec No Load Speed; 13MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
N° de pièce #
Le numéro de pièce BDI
PRIX
1 007,98 $ / Chaque
DISPONIBLE
EWELLIX
EWELLIX LSHS 30
30MM Bore; 2 Bolt Support Block; 30MM Overall Length; 67MM Overall Width; 60MM Overall Height; 34MM Base to Center of Shaft; 49MM Bolt Center Across Shaft; 8.4MM Mounting Hole Diameter; Aluminum
N° de pièce #
Le numéro de pièce BDI
EWELLIX
LWRE 6150 ; PRECISION RAIL GUIDE
Slide; Crossed Roller; 150MM Length; 15MM Width; 15.2MM Height; 31MM Assembly Height; 8MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAKE6; Steel
N° de pièce #
Le numéro de pièce BDI
EWELLIX
EWELLIX LBCR 25 D-2LS
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
N° de pièce #
Le numéro de pièce BDI
EWELLIX
EWELLIX LUHR 50-2LS
50MM Bore; 47MM Base to Center Height; 82MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 70MM Length Thru Bore; 10.5MM Mounting Hole Diam; Not Relubricatable; LBBR50-2LS; 2 Seals; Non-Adjustable; No Self Aligning
N° de pièce #
Le numéro de pièce BDI