TB WOODS
L100 1-3/8 JAW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Powdered Metal; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TB WOODS
16J2.50-JA TRANSMISSION PULLEY
16 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 2.53" Pitch Minimum; 2.53" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI