BROWNING
40LB075 TIMING PULLEY ; GEARBELT
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Rough Bore; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore
N° de pièce #
Le numéro de pièce BDI
BROWNING
1VL34X3/4 VARIABLE SPEED POULIE ; 1 RAINUREE 3/4" BORE
3/4" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 21/32" Face Wid Min; 0-31/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
TB WOODS
2VP65 1-5/8 VARIABLE SPEED PULLEY
1-5/8" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 4.7" Pitch Dia Min; 6.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
AK104X1 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
1" Bore; 1 Grooves; 10-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 9.66" Pitch Minimum; 10" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI
BROWNING
2BK47X 1 1/8 V-BELT SHEAVE ; NON-RETURNABLE FINISHED BORE
Transmission Pulley; 1-1/8" Bore; 2 Grooves; 4.45" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3.7" Pitch Minimum; 4.1" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI