MARTIN SPROCKET & GR
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Transmission Pulley; 3 Grooves; 7-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
PRIX
145,60 $ / Chaque
DISPONIBLE
BROWNING
3MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 3 GROOVE 5.18" OD FB
1-3/8" Bore; 3 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
3MVP40B54X 1 3/8 VARIABLE PITCH SHEAVE
1-3/8" Bore; 3 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
3TB68 POULIE CONQUE FENDUE ; 3 GROOVES 7.15" OD BUSHED SPLIT TAPER B
3 Grooves; 7.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
BROWNING
3B5V68 V-BELT PULLEY SHEAVE ; 3 GROOVE 7.08"OD
Transmission Pulley; 3 Grooves; 7.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.4" Pitch Minimum; 6.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI