KAYDON
KDN.KG200XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 20"IDX22"OD
Angular Contact Ball Bearing; 20" Bore; 22" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
N° de pièce #
Le numéro de pièce BDI
KAYDON
KDN.KG120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX14"OD
Angular Contact Ball Bearing; 12" Bore; 14" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
N° de pièce #
Le numéro de pièce BDI
KAYDON
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 3.5"IDX4"OD
Single Row Ball Bearing; 3-1/2" Bore; 4" Outside Diameter; 1/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
N° de pièce #
Le numéro de pièce BDI
KAYDON
KAYDON KG110CPO
Single Row Ball Bearing; 11" Bore; 13" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
N° de pièce #
Le numéro de pièce BDI