MARTIN SPROCKET & GR
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Transmission Pulley; 4 Grooves; 9-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
PRIX
239,96 $ / Chaque
DISPONIBLE
BROWNING
4MVP40B54X 1 5/8 VARIABLE PITCH SHEAVE
1-5/8" Bore; 4 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 4-3/16" Face Wid Min; 4-9/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
4TB86 POULIE CONQUE FENDUE ; 4 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Transmission Pulley; 4 Grooves; 8.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
BROWNING
4B5V80 V-BELT PULLEY SHEAVE ; 4 GROOVE 8.28"OD
Transmission Pulley; 4 Grooves; 8.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
4 B 56 SD V-BELT SHEAVE ; 4 GROOVES 5.95" OD BUSHED
Transmission Pulley; 4 Grooves; 5.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI