BROWNING
5TB74 POULIE CONQUE FENDUE ; NON-RETURNABLE SPLIT TAPER B
5 Grooves; 7-3/4" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
BROWNING
5TB86 POULIE CONQUE FENDUE ; 5GRV B 8.95" OD BORED FOR Q2 BUSHING
5 Grooves; 8.95" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED
Transmission Pulley; 5 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI
BROWNING
5MVP55B69X 2 1/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE
2-1/8" Bore; 5 Grooves; 7.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 5.4" Pitch Dia Min; 6.9" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
5B5V184 V-BELT PULLEY SHEAVE ; 5 GROOVE 18.68"OD
5 Grooves; 18.68" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 18" Pitch Minimum; 18-1/2" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
N° de pièce #
Le numéro de pièce BDI