REXNORD
NS1500-24T 1-1/2IN KWSS
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 4.55" Outside Diameter; 4.524" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
40BS24 1 3/16 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1-3/16" BORE
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
50BS24 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
50BS24HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 24T HT 1-3/16" BORE
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI