REXNORD
NS815 23T 1 1/4IN ; SPLIT SPROCKET N/G 614-30-3
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 60 | 66 | 810 | 812 | 815 | 881 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.59" Outside Diameter; 5.56" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
40BS21HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Roller Chain Sprocket; 40 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
REXNORD
NS881 21T 1IN ; PIGNON DIVISE EN DEUX PARTIES 614-42-1
Conveying Chain Sprocket; 25.4" Bore; 881; 38.1" Pitch; 21 Teeth; 5.118" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI
REXNORD
NS7700 21T 1 1/4IN ; PIGNON DIVISE EN DEUX PARTIES 614-63-3
1-1/4" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI