NSK
UEL208-108D1 INSERT BRG MOUNTED UNIT
Insert Bearing; 1-1/2" Bore; 2.217" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
PRIX
72,84 $ / Chaque
DISPONIBLE
SMC
KQ2K13-36AS ; FITTING 45 DEG MALE ELBOW
Tube Elbow; Push to Connect 45 Deg Male Elbow; 1/2" Tubing; 3/8" NPT Tubing; Brass Material; With Thread Sealant
N° de pièce #
Le numéro de pièce BDI
PRIX
10,28 $ / Chaque
DISPONIBLE
SMC
KQ2T13-36AS ; FITTING BRANCH TEE
Tube Branch Tee; One Touch Fitting; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
N° de pièce #
Le numéro de pièce BDI
PRIX
10,13 $ / Chaque
DISPONIBLE
SMC
KQ2Y11-37AS ; FITTING MALE RUN TEE
Pipe Tee; Male Run; 3/8" Tube Outside Diameter; 1/2" MNPT Port; 1MPa Operating Pressure; Polybutylene Terephthalate and Brass; White Body; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Thread Sealant
N° de pièce #
Le numéro de pièce BDI
PRIX
10,93 $ / Chaque
DISPONIBLE