BALDOR-RELIANCE
IDCSWDM3542 ; .75HP 1745TR/MIN 3PH 60HZ
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.07" Overall Length; 78.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
ZDWNM3546T ; 1HP 1745RPM 3PH 60HZ
AC Motor; Pressure Washer; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.9" Overall Length; 86.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
BALDOR-RELIANCE D1802R
DC Motor; Shunt Wound; 2HP; DC0189ATY Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.19" Overall Length
N° de pièce #
Le numéro de pièce BDI