BALDOR-RELIANCE
ECTM4314T ; 60HP 1780RPM 3PH 364T 1462M
AC Motor; Heating/Cooling System; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.6" Overall Length; 95% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI