BOSTON GEAR
FC15 3/4 ACIER COUPLAGE
Jaw Coupling Hub; 3/4" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
FC20 15/16 ACIER COUPLAGE
Jaw Coupling Hub; 15/16" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2" Outside Diameter; 1.438" Length Thru Bore; FC20 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 1000 | Rubber 250 | Polyurethane 470In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI