BROWNING
1VP34X5/8 VARIABLE SPEED POULIE ; 1 RAINUREE 5/8" BORE 3.15" OD
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 11/16" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
PRIX
63,67 $ / Chaque
DISPONIBLE
BROWNING
3MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 3 GROOVE 5.18" OD FB
1-3/8" Bore; 3 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
2VP42X 1 1/8 VARIABLE SPEED POULIE ; 2 RAINUREE 1-1/8" BORE 3.95" OD FB
1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
BROWNING
YSM12F21HX5/8 BEVEL/MITER GEAR ; 5/8" BORE 1-3/4" PITCH DIA 12 DP PITCH
Miter Gear; 5/8" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-3/8" Hub Dia; Straight Tooth; Steel
N° de pièce #
Le numéro de pièce BDI
BROWNING
AK39X5/8 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
5/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI